Shop All Dial Thermometers
Reotemp
Bimetal Thermom, 3 In Dial, 50 to 300F
Mfr # AA025CF63
Zoro # G7732076
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1-1/2 in Sanitary
- Connection Location Back
- Stem Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reotemp
- MFR # AA025CF63
- Zoro # G7732076
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1-1/2 in Sanitary |
Stem Length | 2.5 in |
Manufacturers Warranty Length | 5 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 3 in |
Manufacturer Warranty Length | 5 yr |
Description
Sanitary Dial Thermometer, 50 Degrees to 300 Degrees F, 1 1/2 in Triclamp, Back, Stem Length 2.5 in, Dial Diameter 3 in, 3-A Certified Yes, 300 Stainless Steel Housing with 316 Stainless Steel Stem with Glass Lens, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Transducer, 0 to3000 psi, Output 1 to 5VDC (G17M0215F23000#)
- ASHCROFT Pressure Gauge (201032S75L160#)
- OTC Circuit Tester, 6/12V, 5 ft. (3634)
- ZORO SELECT Snubber, Piston, 1/4 In NPT, 5000 psi, SS (5TUL8)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A60PF 0-200F)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A36PF 0-200 F)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F (SUR50V2)
- REOTEMP Jj0651F69-Wd 5In 1/2In 6-1/2In 50-550F Npt Bimetal Thermometer (JJ0651F69-WD)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 200F (FG20P)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -10to100C (HH1202C53PS)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGC7)
- Reotemp Dial Thermometers