Shop All Dial Thermometers
Reotemp
Bimetal Thermom, 3 In Dial, -40 to 120F
Mfr # AA090CF21
Zoro # G7732112
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1-1/2 in Sanitary
- Connection Location Back
- Stem Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reotemp
- MFR # AA090CF21
- Zoro # G7732112
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1-1/2 in Sanitary |
Stem Length | 9 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Dial Diameter | 3 in |
Manufacturer Warranty Length | 5 yr |
Description
Sanitary Dial Thermometer, -40 Degrees to 120 Degrees F, 1 1/2 in Triclamp, Back, Stem Length 9 in, Dial Diameter 3 in, 3-A Certified Yes, 300 Stainless Steel Housing with 316 Stainless Steel Stem with Glass Lens, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK 0/650# Discharge Xdcr w/harnes (492-23236-011)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 5000 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp (25-910-5000-psi/kPa-PMC)
- TAYLOR Wireless In/Out Thermometer w/Remote (1731)
- NU-DI Male .060 Gray Probe For Flex Probe Kit (300-08030)
- REOTEMP Jj0651F69-Wd 5In 1/2In 6-1/2In 50-550F Npt Bimetal Thermometer (JJ0651F69-WD)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 250F (SUR25V2)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A48PF 0-200 F)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 200F (FG20P)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (AA040CF43)
- REOTEMP Bimetal Thermom, 5 In Dial, 50 to 300F (BB025CF63)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 4" Stem Back (B5B4-TT)
- Reotemp Dial Thermometers