Shop All Dial Thermometers
Reotemp
Bimetal Thermom, 3 In Dial, 0 to 250F
Mfr # AA060CF47
Zoro # G7732033
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1-1/2 in Sanitary
- Connection Location Back
- Stem Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reotemp
- MFR # AA060CF47
- Zoro # G7732033
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1-1/2 in Sanitary |
Stem Length | 6 in |
Manufacturers Warranty Length | 5 yr |
Stem Dia. | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Dial Diameter | 3 in |
Description
Sanitary Dial Thermometer, 0 Degrees to 250 Degrees F, 1 1/2 in Triclamp, Back, Stem Length 6 in, Dial Diameter 3 in, 3-A Certified Yes, 300 Stainless Steel Housing with 316 Stainless Steel Stem with Glass Lens, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Dial Thermometer (37C30A)
- HOBO Temperature sensor 6 (TMC6-HE)
- DWYER INSTRUMENTS Pressure Transmitter, 0-1500psi, 36In Lead (626-16-GH-P1-E1-S1)
- FLUKE Earth Ground Tester, 94/105/111/128 Hz (FLUKE-1625-2)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 200F (FG20P)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 250F (AA025CF47)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F, Case Material: Aluminum (SUR50FV2)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -10to100C (HH1202C53PS)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A72PF 0-200F)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F (SUR50V2)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (GT300R-1509)
- Reotemp Dial Thermometers