Shop All Dial Thermometers
Reotemp
Bimetal Thermom, 3 In Dial, 0 to 200F
Mfr # AA025CF43
Zoro # G7732042
product price: $99.49
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$99.49
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1-1/2 in Sanitary
- Connection Location Back
- Stem Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reotemp
- MFR # AA025CF43
- Zoro # G7732042
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1-1/2 in Sanitary |
Stem Length | 2.5 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Dial Diameter | 3 in |
Manufacturer Warranty Length | 5 yr |
Description
Sanitary Dial Thermometer, 0 Degrees to 200 Degrees F, 1 1/2 in Triclamp, Back, Stem Length 2.5 in, Dial Diameter 3 in, 3-A Certified Yes, 300 Stainless Steel Housing with 316 Stainless Steel Stem with Glass Lens, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N094N-14)
- PIC GAUGES Thermometer, 5", 40/280degF, 2"Stem Back (163F)
- VIVIDIA Articulating Borescope, ⌀4.5mm 39"L 180°Articulating, WiFi Box for iOS (D3145-W)
- LASCAR WiFi Data Logger, Temp, Humidity, Cloud (EL-WIFI-TH)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A72PF 0-200F)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -40to160F (HH1202F23)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F, Case Material: Aluminum (SUR50FV2)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F (SUR50V2)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (AA040CF43)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A48PF 0-200 F)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2414)
- Reotemp Dial Thermometers