Shop All Dial Thermometers
Reotemp
Bimetal Thermom, 3 In Dial, 0 to 200F
Mfr # A72PF 0-200F
Zoro # G4708277
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reotemp
- MFR # A72PF 0-200F
- Zoro # G4708277
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 72 in |
Manufacturers Warranty Length | 3 yr |
Stem Dia. | 5/16 in |
Stem Diameter | 5/16 in |
Dial Diameter | 3 in |
Manufacturer Warranty Length | 3 yr |
Thread Size | 0.5 in |
Description
Compost Dial Thermometer, Application Heavy Duty Industrial Composting, 0 Degrees to 200 Degrees F, Stem Length 72 in, Dial Diameter 3 in, 1/2 in NPT Male, 300 Stainless Steel Housing, Stainless Steel Stem and Plastic Lens, Back, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi (G17M0242DOVAC/30#)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT (P9U901405UC)
- PIC GAUGES Round Boiler Gauge, 0 to 100 psi, 1/2 in MNPT, Steel, Silver (TRI-HD-302L-E)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (DPGWB-05)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -40to160F (HH0602F23PS)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 250F (AA025CF47)
- REOTEMP Bimetal Thermom, 5 In Dial, 50 to 300F (BB025CF63)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F (SUR50V2)
- REOTEMP Bimetal Thermom, 2 In Dial, 50 to 750F (SUR75V2)
- REOTEMP Bimetal Thermom, 2 In Dial, 50 to 750F, Case Material: Aluminum (SUR75FV2)
- TAYLOR DIAL THERMOMETER 13.25"" (6733)
- Reotemp Dial Thermometers