Shop All Dial Thermometers
Reotemp
Bimetal Thermom, 3 In Dial, 0 to 200F
Mfr # A48PF 0-200 F
Zoro # G4612395
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reotemp
- MFR # A48PF 0-200 F
- Zoro # G4612395
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 48 in |
Stem Dia. | 5/16 in |
Manufacturers Warranty Length | 3 yr |
Stem Diameter | 5/16 in |
Dial Diameter | 3 in |
Thread Size | 0.5 in |
Manufacturer Warranty Length | 3 yr |
Description
Compost Dial Thermometer, Application Heavy Duty Industrial Composting, 0 Degrees to 200 Degrees F, Stem Length 48 in, Dial Diameter 3 in, 1/2 in NPT Male, Stainless Steel Housing, Stainless Steel Stem and Plastic Lens, Back, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO DgtlStroboscope, 0.1 fpm, +/-0.01% Acc (DT-311D)
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Aluminum, Black (451082PS02L2MC4)
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A (12G393)
- WINTERS Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Brass (PWL2732)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -40to160F (HH0602F23PS)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A36PF 0-200 F)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 200F (FG20P)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (AA040CF43)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 250F (SUR25V2)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -10to100C (HH1202C53PS)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2409)
- Reotemp Dial Thermometers