Shop All Dial Thermometers
Reotemp
Bimetal Thermom, 2 In Dial, 50 to 750F, Case Material: Aluminum
Mfr # SUR75FV2
Zoro # G4744363
original price:
$28.00
14% off
new price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Location Back
- Temp. Range (F) 50 Degrees to 750 Degrees
- Window Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reotemp
- MFR # SUR75FV2
- Zoro # G4744363
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Dial Diameter | 2 in |
Description
Magnetic Dial Thermometer, 50 Degrees to 750 Degrees F/10 Degrees to 400 Degrees C, 2 in, Aluminum Housing With Glass Lens, Magnetic, Magnetic-Back Dial Thermometer, Celsius, Fahrenheit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Surface Temp Probe, -40 to 1202 Deg F (50318-K)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (4EFF2)
- DWYER INSTRUMENTS 1222-36-D MANOMETER (1223-M1000-D)
- WINLAND ELECTRONICS Temperature Alarm, 0 to 2 hr. Delay (EA400-12)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 200F (FG20P)
- REOTEMP Bimetal Thermom, 2 In Dial, 50 to 750F (SUR75V2)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A60PF 0-200F)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A36P 0-200 F)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (AA040CF43)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 250F (SUR25FV2)
- TAYLOR PRECISION PRODUCTS Meat Dial Thermometer with 2" Dial (3504)
- Reotemp Dial Thermometers