Shop All Dial Thermometers
Reotemp
Bimetal Thermom, 2 In Dial, 0 to 500F
Mfr # SUR50V2
Zoro # G4733601
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Location Back
- Temp. Range (F) 0 Degrees to 500 Degrees
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reotemp
- MFR # SUR50V2
- Zoro # G4733601
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Dial Diameter | 2 in |
Description
Magnetic Dial Thermometer, 0 Degrees to 500 Degrees F/-20 Degrees to 260 Degrees C, 2 in, Aluminum Housing With Glass Lens, Magnetic, Magnetic-Back Dial Thermometer, Celsius, Fahrenheit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE QC Timer, Traceable (5026)
- PRO 4 in Dial, 0/10,000 PSI & Bar, 1/2 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-402U-01)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Red (DPGAB-08)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT (PWL2726)
- REOTEMP Bimetal Thermom, 2 In Dial, 50 to 750F, Case Material: Aluminum (SUR75FV2)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F, Case Material: Aluminum (SUR50FV2)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A48PF 0-200 F)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A36P 0-200 F)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 250F (SUR25FV2)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A72PF 0-200F)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0556)
- Reotemp Dial Thermometers