Shop All Dial Thermometers
Reotemp
Bimetal Thermom, 2 In Dial, 0 to 250F
Mfr # SUR25FV2
Zoro # G4149783
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Location Back
- Temp. Range (F) 0 Degrees to 250 Degrees
- Accuracy +/-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reotemp
- MFR # SUR25FV2
- Zoro # G4149783
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Dial Diameter | 2 in |
Description
Magnetic Dial Thermometer, 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, 2 in, Aluminum Housing With Glass Lens, Magnetic, Magnetic-Back Dial Thermometer, Celsius, Fahrenheit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS DP Transmitter, 0-10 V Out (616KD-04-V)
- KESTREL Environmental Meter, Hi-Vis Green w/WiFi (0852LHVG)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522P-030)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 200 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-200-psi/kg/cm2)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F (SUR50V2)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (AA040CF43)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -10to100C (HH1202C53PS)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 200F (FG20P)
- REOTEMP Bimetal Thermom, 5 In Dial, 50 to 300F (BB025CF63)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A48PF 0-200 F)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 4"Stem Back (B3B4-EE)
- Reotemp Dial Thermometers