Shop All Dial Thermometers
Reotemp
Bimetal Therm, 2-3/8 In Dial, -40to160F
Mfr # HH1802F23PS
Zoro # G4712881
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 3/8 in
- Connection Size Plain Bushing
- Connection Location Back
- Stem Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reotemp
- MFR # HH1802F23PS
- Zoro # G4712881
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 2 3/8 in |
Connection Size | Plain Bushing |
Stem Length | 18 in |
Manufacturers Warranty Length | 3 yr |
Stem Dia. | 1/4 in |
Stem Diameter | 1/4 in |
Dial Diameter | 2 3/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Soil Dial Thermometer, Application Equipment with Limited Space, Soil Testing, -40 Degrees to 160 Degrees F, Stem Length 18 in, Dial Diameter 2 3/8 in, Plain Bushing, Stainless Steel Housing, 300 Stainless Steel Stem and Glass Lens, Back, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE 3-Channel, Jumbo Timer, Traceable (5008)
- WINTERS Thermometer, Analog, -30-240 deg, 3/4in NPT (TIM100-6ALF.)
- SPECTROLINE Fluorescent Leak Detection Lamp (SPE-HVL-CS)
- FLUKE Standard Test Probe Set, (1)Red, (1)Black (BTL10)
- REOTEMP Bimetal Thermom, 2 In Dial, 50 to 750F (SUR75V2)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -10to100C (HH1202C53PS)
- REOTEMP Bimetal Thermom, 2 In Dial, 50 to 750F, Case Material: Aluminum (SUR75FV2)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -40to160F (HH0602F23PS)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (AA040CF43)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F (SUR50V2)
- GENERAL TOOLS Bimetal Thermom, 2 In Dial, 0 to 220F (PT2008G220)
- Reotemp Dial Thermometers