Shop All Dial Thermometers
Reotemp
Bimetal Therm, 2-3/8 In Dial, -40to160F
Mfr # HH1202F23PS
Zoro # G4712391
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 3/8 in
- Connection Size Plain Bushing
- Connection Location Back
- Stem Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reotemp
- MFR # HH1202F23PS
- Zoro # G4712391
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 2 3/8 in |
Connection Size | Plain Bushing |
Stem Length | 12 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 1 yr |
Dial Diameter | 2 3/8 in |
Stem Diameter | 1/4 in |
Description
Soil Dial Thermometer, Application Equipment with Limited Space, Soil Testing, -40 Degrees to 160 Degrees F, Stem Length 12 in, Dial Diameter 2 3/8 in, Plain Bushing, Stainless Steel Housing, 300 Stainless Steel Stem and Glass Lens, Back, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Timer/Clock/Stopwatch, 6Button, 3A Battery (TC6-0-8)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 5 In H2O (2005)
- PLUMB PAK WATERMIXER HOSE 14"" H (PP850-5)
- ZORO SELECT Test Lead Kit (4WRE5)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -10to100C (HH1202C53PS)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A36PF 0-200 F)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (AA040CF43)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A36P 0-200 F)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 250F (SUR25V2)
- REOTEMP Jj0651F69-Wd 5In 1/2In 6-1/2In 50-550F Npt Bimetal Thermometer (JJ0651F69-WD)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0465)
- Reotemp Dial Thermometers