Shop All Dial Thermometers
Reotemp
Bimetal Therm, 2-3/8 In Dial, -40to160F
Mfr # HH1202F23
Zoro # G4731605
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 3/8 in
- Connection Size Plain Bushing
- Connection Location Back
- Stem Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reotemp
- MFR # HH1202F23
- Zoro # G4731605
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 2 3/8 in |
Connection Size | Plain Bushing |
Stem Length | 12 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 1 yr |
Dial Diameter | 2 3/8 in |
Stem Diameter | 1/4 in |
Description
Soil Dial Thermometer, Application Equipment with Limited Space, Soil Testing, -40 Degrees to 160 Degrees F, Stem Length 12 in, Dial Diameter 2 3/8 in, Plain Bushing, Stainless Steel Housing, 300 Stainless Steel Stem and Glass Lens, Back, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, +50 to +150 F/C, 24 Hour, PK60 (C447)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-105A)
- TEST PRODUCTS INTERNATIONAL Digital Psychrometer, -40 to 122F Range (597C1)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 160 PSI, Stainless Case, Lower Mount, (PRO-201L-254F)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F (SUR50V2)
- REOTEMP Bimetal Thermom, 5 In Dial, 50 to 300F (BB025CF63)
- REOTEMP Bimetal Thermom, 2 In Dial, 50 to 750F, Case Material: Aluminum (SUR75FV2)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -10to100C (HH1202C53PS)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A48PF 0-200 F)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A72PF 0-200F)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Adjustable Angle Conn, 4" Stem Length, 20/240 F/C, .250" Diameter (30-320-040-20/240-F/C)
- Reotemp Dial Thermometers