Shop All Dial Thermometers
Reotemp
Bimetal Therm, 2-3/8 In Dial, -40to160F
Mfr # HH0602F23PS
Zoro # G4565723
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 3/8 in
- Connection Size Plain Bushing
- Connection Location Back
- Stem Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reotemp
- MFR # HH0602F23PS
- Zoro # G4565723
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 2 3/8 in |
Connection Size | Plain Bushing |
Stem Length | 6 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 1 yr |
Stem Diameter | 1/4 in |
Dial Diameter | 2 3/8 in |
Description
Soil Dial Thermometer, Application Equipment with Limited Space, Soil Testing, -40 Degrees to 160 Degrees F, Stem Length 6 in, Dial Diameter 2 3/8 in, Plain Bushing, Stainless Steel Housing, 300 Stainless Steel Stem and Glass Lens, Back, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY Digital Multimeter Tester AC DC Volt Ohm Amp Clamp Meter Auto Range LCD Handheld-red (PPT-193864666062-red)
- FLUKE RPM Adapter, 30 to 12,000 rpm (RPM80)
- EXTECH Stroboscope, Digital, 100 To 10,000 RPM (461830)
- ASHCROFT Pressure Gauge, 0 to 20 in wc, 1/4 in MNPT, Plastic, Black (1188A)
- REOTEMP Bimetal Thermom, 5 In Dial, -40 to 120F (BB090CF21)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -40to160F (HH1202F23)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -10to100C (HH1202C53PS)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 250F (SUR25FV2)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F, Case Material: Aluminum (SUR50FV2)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (AA040CF43)
- VEE GEE Thermometer, Dial, 50 to 550 degrees F (82550)
- Reotemp Dial Thermometers