Shop All Dial Thermometers
Reotemp
Bimetal Therm, 2-3/8 In Dial, -10to100C
Mfr # HH3602C53PS
Zoro # G4715934
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 3/8 in
- Connection Size Plain Bushing
- Connection Location Back
- Stem Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reotemp
- MFR # HH3602C53PS
- Zoro # G4715934
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 2 3/8 in |
Connection Size | Plain Bushing |
Stem Length | 36 in |
Manufacturers Warranty Length | 3 yr |
Stem Dia. | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Stem Diameter | 1/4 in |
Dial Diameter | 2 3/8 in |
Description
Soil Dial Thermometer, Application Equipment with Limited Space, Soil Testing, -10 Degrees to 110 Degrees C, Stem Length 36 in, Dial Diameter 2 3/8 in, Plain Bushing, Stainless Steel Housing, 300 Stainless Steel Stem and Glass Lens, Back, Celsius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBO Temperature/RH Data logger (MX2302A)
- SCS Bag, Static Shield, PK100 (10058)
- WINLAND ELECTRONICS Power OutAlert, 120VAC, 0.5A, 50/60 Hz (PS-110)
- SPER SCIENTIFIC pH Datalogger Kit (850061)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F, Case Material: Aluminum (SUR50FV2)
- REOTEMP Jj0651F69-Wd 5In 1/2In 6-1/2In 50-550F Npt Bimetal Thermometer (JJ0651F69-WD)
- REOTEMP Bimetal Thermom, 2 In Dial, 50 to 750F (SUR75V2)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (AA040CF43)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -40to160F (HH0602F23PS)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A36P 0-200 F)
- VEE GEE Compost Dial Thermometer, 5/16" dia. Stem (82200-48)
- Reotemp Dial Thermometers