Shop All Dial Thermometers
Reotemp
Bimetal Therm, 2-3/8 In Dial, -10to100C
Mfr # HH1202C53PS
Zoro # G4718305
original price:
$46.99
15% off
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 3/8 in
- Connection Size Plain Bushing
- Connection Location Back
- Stem Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reotemp
- MFR # HH1202C53PS
- Zoro # G4718305
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 2 3/8 in |
Connection Size | Plain Bushing |
Stem Length | 12 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 3 yr |
Dial Diameter | 2 3/8 in |
Manufacturer Warranty Length | 1 yr |
Stem Diameter | 1/4 in |
Description
Soil Dial Thermometer, Application Equipment with Limited Space, Soil Testing, -10 Degrees to 110 Degrees C, Stem Length 12 in, Dial Diameter 2 3/8 in, Plain Bushing, Stainless Steel Housing, 300 Stainless Steel Stem and Glass Lens, Back, Celsius
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEKSLER Adjustable Angle Thermometer 0-120F Other Thermometer (AS5H916E)
- SHARKBITE 1/2" Push-Fit DZR Brass Pressure Gauge (24436)
- LOVE Temperature Switch, Thermistor, 24VAC/DC (TS2-041)
- ZORO SELECT Analog Panel Meter, DC Current, 0-25 DC A (12G419)
- REOTEMP Bimetal Thermom, 5 In Dial, -40 to 120F (BB090CF21)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 250F (AA025CF47)
- REOTEMP Bimetal Thermom, 2 In Dial, 50 to 750F, Case Material: Aluminum (SUR75FV2)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A72PF 0-200F)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A36PF 0-200 F)
- REOTEMP Jj0651F69-Wd 5In 1/2In 6-1/2In 50-550F Npt Bimetal Thermometer (JJ0651F69-WD)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN360101)
- Reotemp Dial Thermometers