Shop All Pocket Thermometers
Reotemp
2" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F
Mfr # QP02F23PS
Zoro # G4697725
original price:
$50.41
52% off
new price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 160 Degrees
- Stem Length 2 in
- Accuracy +/-1%
- Resolution 2 Degrees
- Dial Size 1-5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reotemp
- MFR # QP02F23PS
- Zoro # G4697725
- Country of Origin United States
- Category Pocket Thermometers
Dimensions
Stem Length | 2 in |
Dial Size | 1-5/32 in |
Manufacturers Warranty Length | 1 yr |
Dial Diameter | 1 5/32 in |
Stem Diameter | 0.25 in |
Description
Dial Pocket Thermometer, -40 Degrees to 160 Degrees F, Stem Length 2 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 5/32 in, Long Reach No, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVER-SAFE Liquid In Glass Thermometer, 0 to 220F, Length: 152 mm (BM2020ABLS)
- ELECTRONIC SPECIALTIES Fuse Buddy Tester, ATC Blade (304B)
- GENERAL TOOLS Indoor Analog Hygrometer, 30 to 250 F (3LYU4)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Aluminum, Black (451082PS02L1MC4)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (3JPE5)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, 50 Degrees to 550 Degrees F (23NU27)
- TAYLOR 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (3621)
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F (4377)
- COOPER-ATKINS Cooper Digital Pocket Test Thermometer (DFP450W-0-8)
- ESCALI Pen Thermometer, Digital, NSF (THDGPN)
- EXTECH 2-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 392 Degrees F (39240)
- Reotemp Pocket Thermometers