Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Renuzit
Air Freshener, Size 7.0 oz., PK12 (Discontinued)
Mfr # DIA06585
Zoro # G4608231
This Product is Discontinued
Key Features
- Fragrance Fresh
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Form Gel
- Cleaner Container Size 7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Renuzit
- MFR # DIA06585
- Zoro # G4608231
- UPC # 019800036591
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 7 oz |
Size | 7.0 oz. |
Container Size | 7 oz |
Details
Fragrance | Fresh |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Form | Gel |
Cleaner Container Type | Cone |
Cleaner Chemical Product Grouping | Surface and Air Deodorants |
Primary Chemical | None |
Container Type | Dispenser |
Item - Surface and Air Deodorants | Air Freshener |
Standards | ACMI AP Non-Toxic Certified; BPI Certified |
Item | Air Freshener |
NSF Rating | Not Rated |
Air Freshener Form | Gel |
Biodegradable | Yes |
Surfaces for Use On | Air |
Description
Air Freshener, Odor Eliminators, Fragrance Fresh, Container Type Cone, Container Size 7 oz, Recommended Dilution Ready to Use, Air Freshener Form Gel, Clear, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, NSF Rating Not Rated, Product Series Renuzit, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.