Shop All Air Fresheners & Odor Eliminators
Renuzit
Adjustables Air Freshener, Lovely Lavender, 7 oz Solid
Mfr # 35001
Zoro # G4192210
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cone
- Fragrance Lovely Lavender
- Color White
- Cleaner Form Solid
- Cleaner Container Size 7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renuzit
- MFR # 35001
- Zoro # G4192210
- UPC # 23400350018
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 7 oz |
Size | 7 oz |
Details
Type | Cone |
Fragrance | Lovely Lavender |
Color | White |
Cleaner Form | Solid |
Item | Air Fresheners/Odor Eliminators |
Container Type | Cone |
Net Weight | 0.583 lbs |
Application | Odor Control |
Description
Renuzit® Adjustables Air Freshener, Lovely Lavender, 7 oz Solid
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY-OFF Fume Free Max Oven Cleaner, Foam, Lemon, 24 oz Aerosol Spray, PK6 (62338-74017)
- ROYAL APPLIANCE MANUFACTURING Oreck® Orbiter Floor Machine, 13" Cleaning Path (ORB550MC)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Black, 19 3/8 in Dia, Open Top, Polyethylene (1779734)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Yellow, 22 in Dia, Open Top, Polyethylene (FG263200YEL)
- RENUZIT Blissful Apple Cinnamon Scent Air Freshener 7 oz Gel (43122)
- RENUZIT Lovely Lavender Scent Air Freshener 7 oz Gel (43133)
- RENUZIT Adjustables Air Freshener, Forever Raspberry, 7 oz Solid, PK12 (DIA 03667)
- RENUZIT Adjustables Air Freshener, Lovely Lavender, Solid, 7 oz, PK12 (DIA 35001)
- RENUZIT FRESHENER;AIR;CONE;APPL CIN (2764027)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor Counteract Conc, Cucumber, 1qt, PK12 (12-32BWB-CM-F)
- REFRESH YOUR CAR MINI DIFFUSR SPCVNLA 2PK (E301451600)
- Renuzit Air Fresheners & Odor Eliminators