Shop All Air Fresheners & Odor Eliminators
Renuzit
Adjustables Air Freshener, Blissful Apples & Cinnamon, 7 oz Cone, PK12
Mfr # DIA 03674
Zoro # G4192752
product price: $22.99
/pk 12, $1.92/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cone
- Fragrance Blissful Apple & Cinnamon
- Color Red
- Cleaner Form Solid
- Cleaner Container Size 7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renuzit
- MFR # DIA 03674
- Zoro # G4192752
- UPC # 10019800036741
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 7 oz |
Size | 7 oz |
Details
Type | Cone |
Fragrance | Blissful Apple & Cinnamon |
Color | Red |
Cleaner Form | Solid |
Application | Odor Control |
Container Type | Cone |
Net Weight | 7 lbs |
Item | Air Fresheners/Odor Eliminators |
Standards | BPI Certified |
Description
Renuzit® Adjustables Air Freshener, Blissful Apples and Cinnamon, 7 oz Cone, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 1/4'' x 14'' Trash Can Bands, 225PK (S-7753)
- THEOCHEM WONDER GRILL - 4/1 GL CASE, Over Cleaner, 4PK (101601-99991-7G)
- FANTASTIK Cleaners & Detergents, Spray Bottle, Fresh, 8 PK (306387)
- CLOROX TOILET WAND REFILL 10PK (1717)
- RENUZIT Adjustables Air Freshener, Forever Raspberry, 7 oz Solid, PK12 (DIA 03667)
- RENUZIT Adjustables Air Freshener, Lovely Lavender, Solid, 7 oz, PK12 (DIA 35001)
- RENUZIT Lovely Lavender Scent Air Freshener 7 oz Gel (43133)
- RENUZIT Adjustables Air Freshener, Lovely Lavender, 7 oz Solid (35001)
- RENUZIT FRESHENER;AIR;CONE;APPL CIN (2764027)
- RENUZIT Blissful Apple Cinnamon Scent Air Freshener 7 oz Gel (43122)
- THEOCHEM CHERRY BLOSSOM - 5 GL PAIL, Concentrated Odor Counteractant (100318-99990-1P)
- Renuzit Air Fresheners & Odor Eliminators