Shop All Toilet Paper Dispensers & Holders
Renown
Black for OptiCore Toilet Paper Dispenser
Mfr # REN05161-WB
Zoro # G110031625
product price: $24.99
/ea
$24.99
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
- Brand Renown
- MFR # REN05161-WB
- Zoro # G110031625
- UPC # 741224051613
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Description
The Renown 3-Roll Tissue Dispenser is designed for high-capacity controlled-use dispensing of OptiCore tissue products. When 1-roll of tissue is used, simply turn the dial to advance to the next roll. The OptiCore technology ensures the maximum use of each roll in the Renown 3-Roll dispenser to save maintenance time and costs. The Renown 3-Roll is ADA Title III compliant when installed according to ADA guidelines. This sleek, contemporary dispenser also features a locking cover to prevent product pilferage and waste.Ensures complete use of each roll before advancing to the next, reducing wasteEasy-to-use turn dialHolds 3-rolls of OptiCore bath tissueSturdy plastic construction to withstand years of commercial useLocking cover prevents pilferage and waste
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
- GORDON BRUSH 18" Heavy Socket Moss Rubber Squeegee Blade in Steel Housing (M625182)
- ARM & HAMMER Essentials Dryer Sheets, Mountain Rain, 144 Sheets/Box (33200-00102)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Red (31794)
- GOJO Scrubbing Towels, White, Canister, 10.50" x 13", 72 PK (GOJ639606CT)
- RENOWN Black single Jr Jumbo Toilet Paper Dispenser (REN05151-IB)
- DELTA Tissue Holder (73850-CZ)
- PRIME-LINE Single Roll Paper Holder, 11 in. Wide, Steel Construction, Chrome Finish Single Pack (656-6710)
- KIBI Cube Bathroom Toilet Paper Holder (KBA1502BN)
- TORK Tork Coreless Toilet Paper Spindle Gray T7, Doubles Typical Capacity, Universal, 473040, Type C (473040)
- BOBRICK Dispenser, Tissue 2 Roll Ss (B-2888)
- DELTA Delta Dryden Tissue Holder (75150)
- Renown Toilet Paper Dispensers & Holders