Shop All Bolt & Screw Extractor Sets
Rennsteig
Screw Extractor Double Edged Size 3
Mfr # 9R 471 003 3
Zoro # G3128030
original price:
$14.19
19% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Overall Length (In.) 3.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rennsteig
- MFR # 9R 471 003 3
- Zoro # G3128030
- UPC # 843221019822
- Country of Origin Germany
- Category Bolt & Screw Extractor Sets
Dimensions
Overall Length (In.) | 3.4" |
Details
Material | Chrome Vanadium Steel |
Item | Screw Extractor Double Edged Size 3 |
Description
Screw Extractor Double Edged Size 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hickory Handle Nailing Hammer Curve Claw – 13 oz. (51-713)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (J5249XL-TT)
- TE-CO T-Slot Nut, 1018, B/O, 3/4-10 (41420)
- MILWAUKEE TOOL 3/8 in. Drive 8mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9092)
- RENNSTEIG Screw Extractor Double Edged Size 1 (9R 471 001 3)
- RENNSTEIG Screw Extractor Double Edged Set (9R 471 900 3)
- RENNSTEIG Screw Extractor Double Edged Size 2 (9R 471 002 3)
- RENNSTEIG Screw Extractor Double Edged Size 7 (9R 471 007 3)
- RENNSTEIG Screw Extractor Double Edged Size 4 (9R 471 004 3)
- ALDEN Drill/Extractor Set, 4 PC, #4-3/8 In Cap (8440P)
- KO-KEN Bolt Twister set 2mm-10mm 150mm 6 pieces 3/8 Sq. Drive (RS3129/6-L32)
- Rennsteig Bolt & Screw Extractor Sets