Shop All Decorative Mirrors
Renin Us
Renin Us 20-0400-AT4002WT-1012 12 x 14 in. Rectangle-Molded Framed Mirror - White; Pack Of 6
Mfr # 669861
Zoro # G303702653
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Renin Us
- MFR # 669861
- Zoro # G303702653
- Country of Origin China
- Category Decorative Mirrors
Description
Features
- Size - 12 x 14 in.
- Rectangle-molded framed mirror.
- White molded frame.
- Distortion-free mirror.
- Hanging hardware included.
- Easy-hang instructions.
- Pack of 6.
- Dimension - 14 x 12 x 0.98 in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Big Ben 3.8 in. Silver Alarm Clock Analog (90010A)
- FLASH FURNITURE Folding Chair -Red Plastic - Event Chair (LE-L-3-RED-GG)
- ELECTRIDUCT Picture Hanging Kit w/Bear Claw Hanger w/ Locator + Level (HM-PHK)
- COVIDIEN Disposable Underpads, 17 in x 24 in, PK300 (7105)
- FLASH FURNITURE 24" Round Black Metal Framed Accent Wall Mirror (HFKHD-4GD-CRE8-712315-GG)
- VINTIQUEWISE Decorative Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004383)
- ELK STUDIO Middleton Wall Mirror, Black (S0036-11290)
- DECOR WONDERLAND Decor Wonderland SSM526 Francisca Large Frameless Wall Mirror (SSM526)
- VINTIQUEWISE Decorative Woven Paper Rope Round Shape Bamboo Wood Modern Hanging Wall Mirror (QI004164)
- BAXTON STUDIO Tauriel Modern Glam and Luxe Antique Goldleaf Metal Butterfly Accent Wall Mirror (229-12934-ZORO)
- BAXTON STUDIO Weston Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12929-ZORO)
- Renin Us Decorative Mirrors