Shop All Beam & Plate Clamps
Renfroe
Plate Clamp, Vertical Lift, 3 ton
Mfr # LA-03.00-A
Zoro # G3727958
product price: $1,279.99
/ea
Free Shipping & Returns
$1,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Vertical Lift with 180 Degrees Flip
- Material Steel
- Safe Working Load 6,000 lb
- Jaw Capacity 0 in to 1 in
- Overall Width 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renfroe
- MFR # LA-03.00-A
- Zoro # G3727958
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 3 7/8 in |
Overall Height | 17 in |
Attachment Diameter | 3 5/8 in |
Overall Depth | 8 1/2 in |
Details
Item | Plate Clamp |
Operation | Vertical Lift with 180 Degrees Flip |
Material | Steel |
Safe Working Load | 6,000 lb |
Jaw Capacity | 0 in to 1 in |
Lifting Point | Shackle Eye |
Locking Type | Load Activated |
Jaw Material | Steel |
Standards | ASME BTH-1 |
Minimum Jaw Opening | 0 in |
Minimum Material Thickness | 0 in |
Maximum Material Thickness | 1 in |
Working Load Limit | 6,000 lb |
Open Type | Manual |
Attachment Type | Load Ring |
Grip Type | Teeth |
Maximum Jaw Opening | 1 in |
Close Type | Manual with Lock |
Clamp Type | Plate Clamp |
Description
Plate Clamp, Working Load Limit 6,000 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual with Lock, Minimum Material Thickness 0 in, Maximum Material Thickness 1 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 1 in, Material Steel, Clamp Type Plate Clamp, Operation Vertical Lift with 180 Degrees Flip, Attachment Diameter 3 5/8 in, Grip Type Teeth, Overall Height 17 in, Overall Width 3 7/8 in, Overall Depth 8 1/2 in, Standards ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pallet Jack, Low Profile, 4400 lb Cap (2ZE63)
- INDUSCO Load Binder, 3/8"Ratchet (16100006)
- VESTIL White Semi-Permanent Barrier Post (SPR-POST-W)
- CROSBY Shackle, 1-1/4" Body Sz, Galvanized (1019356)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (LJ-01.00-A)
- RENFROE Plate Clamp, Vertical Lift, 1 ton (LA-01.00-A)
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In (JPA-02.00-A)
- RENFROE Plate Clamp, Steel, 2 ton (LA-02.00-A)
- RENFROE Plate Clamp, 1000lb, Horizontal, PK2 (DWS-00.50-A)
- RENFROE Plate Clamp, Steel, 1000 lb. (LPA-00.50-A)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 1/16"- 1" Grip, 3 ton WLL (6423010)
- Renfroe Below the Hook Lifting Devices