Shop All Beam & Plate Clamps
Renfroe
Plate Clamp, Vertical Lift, 2 ton
Mfr # LPA-02.00-A
Zoro # G3727967
Free Shipping & Returns
$1,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Vertical Lift with 180 Degrees Flip
- Material Steel
- Safe Working Load 4,000 lb
- Jaw Capacity 0 in to 1 in
- Overall Width 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Renfroe
- MFR # LPA-02.00-A
- Zoro # G3727967
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 3 5/8 in |
Overall Height | 12 1/2 in |
Attachment Diameter | 1 7/8 in |
Overall Depth | 7 1/8 in |
Details
Item | Plate Clamp |
Operation | Vertical Lift with 180 Degrees Flip |
Material | Steel |
Safe Working Load | 4,000 lb |
Jaw Capacity | 0 in to 1 in |
Lifting Point | Pivoting Shackle Eye |
Jaw Material | Steel |
Locking Type | Load Activated |
Standards | ASME BTH-1 |
Attachment Type | Pivoting Shackle |
Minimum Jaw Opening | 0 in |
Grip Type | Teeth |
Maximum Jaw Opening | 1 in |
Clamp Type | Plate Clamp |
Close Type | Manual with Lock |
Open Type | Manual |
Minimum Material Thickness | 0 in |
Maximum Material Thickness | 1 in |
Working Load Limit | 4,000 lb |
Description
Plate Clamp, Working Load Limit 4,000 lb, Attachment Type Pivoting Shackle, Open Type Manual, Close Type Manual with Lock, Minimum Material Thickness 0 in, Maximum Material Thickness 1 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 1 in, Material Steel, Clamp Type Plate Clamp, Operation Vertical Lift with 180 Degrees Flip, Attachment Diameter 1 7/8 in, Grip Type Teeth, Overall Height 12 1/2 in, Overall Width 3 5/8 in, Overall Depth 7 1/8 in, Standards ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Seal Rebuild Kit, O-Ring (AH426206D5D)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R414-SSS-TP3)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN1801NX3)
- EQUIPTO Ship Stair w24" height 4' to 4'10" (1524L04)
- RENFROE Plate Clamp, 6000 lb, Vertical, 0 to 2 In (SCPA-03.00-A)
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In (LJ-02.00-A)
- RENFROE Plate Clamp, Vertical Lift, 1 ton (LA-01.00-A)
- RENFROE Plate Clamp, Steel, 1 ton (LPA-01.00-A)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (JPA-01.00-A)
- RENFROE Plate Clamp, 1000lb, Horizontal, PK2 (DWS-00.50-A)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 3t (PCH030)
- Renfroe Below the Hook Lifting Devices