Shop All Beam & Plate Clamps
Renfroe
Plate Clamp, Steel, Vertical Lift
Mfr # LA-00.50-A
Zoro # G3341287
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Vertical Lift with 180 Degrees Flip
- Material Steel
- Safe Working Load 1,000 lb
- Jaw Capacity 0 in to 5/8 in
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Renfroe
- MFR # LA-00.50-A
- Zoro # G3341287
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 8 in |
Attachment Diameter | 1 1/8 in |
Overall Depth | 4 1/4 in |
Details
Item | Plate Clamp |
Operation | Vertical Lift with 180 Degrees Flip |
Material | Steel |
Safe Working Load | 1,000 lb |
Jaw Capacity | 0 in to 5/8 in |
Lifting Point | Shackle Eye |
Jaw Material | Steel |
Locking Type | Load Activated |
Standards | ASME BTH-1 |
Close Type | Manual with Lock |
Clamp Type | Plate Clamp |
Grip Type | Teeth |
Minimum Jaw Opening | 0 in |
Working Load Limit | 1,000 lb |
Maximum Jaw Opening | 5/8 in |
Maximum Material Thickness | 5/8 in |
Minimum Material Thickness | 0 in |
Attachment Type | Load Ring |
Open Type | Manual |
Description
Plate Clamp, Working Load Limit 1,000 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual with Lock, Minimum Material Thickness 0 in, Maximum Material Thickness 5/8 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 5/8 in, Material Steel, Clamp Type Plate Clamp, Operation Vertical Lift with 180 Degrees Flip, Attachment Diameter 1 1/8 in, Grip Type Teeth, Overall Height 8 in, Overall Width 2 1/2 in, Overall Depth 4 1/4 in, Standards ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Spring Latch, Stainless Steel, 2 t (2LKI)
- ZORO SELECT Trailer/Crane Dock Bumper, Rubber, PK2 (2MYR7)
- CAMPBELL CHAIN & FITTINGS CLEVIS GRAB HOOK 3/8"" (T9503515)
- BLUFF MANUFACTURING Dockplate, Aluminum, 9505 lb, 30 x 60 In (B6030)
- RENFROE Plate Clamp, 1000 lb, Horizontal, PK2 (LHC-00.50-A)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (FR-01.00-A)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (JPA-01.00-A)
- RENFROE Plate Clamp, 3000lb, Vertical, 0 to 1-1/4In (SCPA-01.50-A)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (LJ-01.00-A)
- RENFROE Plate Clamp, Vertical Lift, 3 ton (LA-03.00-A)
- ZORO SELECT Lifting Hook with Safety Latch, 2 Ton (MH22MW6802G)
- Renfroe Below the Hook Lifting Devices