Shop All Beam & Plate Clamps
Renfroe
Plate Clamp, Steel
Mfr # LPA-03.00-A
Zoro # G3727949
Free Shipping & Returns
$1,411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Vertical Lift with 180 Degrees Flip
- Material Steel
- Safe Working Load 6,000 lb
- Jaw Capacity 0 in to 1 in
- Overall Width 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Renfroe
- MFR # LPA-03.00-A
- Zoro # G3727949
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 3 7/8 in |
Overall Height | 17 in |
Attachment Diameter | 3 5/8 in |
Overall Depth | 8 1/2 in |
Details
Item | Plate Clamp |
Operation | Vertical Lift with 180 Degrees Flip |
Material | Steel |
Safe Working Load | 6,000 lb |
Jaw Capacity | 0 in to 1 in |
Lifting Point | Pivoting Shackle Eye |
Locking Type | Load Activated |
Jaw Material | Steel |
Standards | ASME BTH-1 |
Grip Type | Teeth |
Attachment Type | Pivoting Shackle |
Close Type | Manual with Lock |
Working Load Limit | 6,000 lb |
Minimum Material Thickness | 0 in |
Maximum Material Thickness | 1 in |
Open Type | Manual |
Minimum Jaw Opening | 0 in |
Clamp Type | Plate Clamp |
Maximum Jaw Opening | 1 in |
Description
Plate Clamp, Working Load Limit 6,000 lb, Attachment Type Pivoting Shackle, Open Type Manual, Close Type Manual with Lock, Minimum Material Thickness 0 in, Maximum Material Thickness 1 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 1 in, Material Steel, Clamp Type Plate Clamp, Operation Vertical Lift with 180 Degrees Flip, Attachment Diameter 3 5/8 in, Grip Type Teeth, Overall Height 17 in, Overall Width 3 7/8 in, Overall Depth 8 1/2 in, Standards ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ SafeHold Permanent Lift Magnet XPL-22/16 (XPL-22/16)
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016975)
- ZORO SELECT Wheel Chock, 4 In W x 3 In H, Black (1GUK4)
- HARRINGTON Top Hook for 2 Ton Lever Hoist (L5BU0201001)
- RENFROE Plate Clamp, Horizontal Lift, 3 ton, PR (LHC-03.00-A)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (FR-00.50-A)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (LJ-00.50-A)
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In (FR-02.00-A)
- RENFROE Plate Clamp, 6000 lb, Vertical, 0 to 2 In (SCPA-03.00-A)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (SCPA-00.50-A)
- CAMPBELL CHAIN & FITTINGS Replacement CamPad Kit, For Use With 12 Ton Gx Clamps, 6506001 (6506001)
- Renfroe Beam & Plate Clamps