Shop All Beam & Plate Clamps
Renfroe
Plate Clamp, Steel, 2 ton
Mfr # LA-02.00-A
Zoro # G3727976
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Vertical Lift with 180 Degrees Flip
- Material Steel
- Safe Working Load 4,000 lb
- Jaw Capacity 0 in to 1 in
- Overall Width 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renfroe
- MFR # LA-02.00-A
- Zoro # G3727976
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 3 5/8 in |
Overall Height | 12 1/2 in |
Overall Depth | 7 1/8 in |
Attachment Diameter | 1 7/8 in |
Details
Item | Plate Clamp |
Operation | Vertical Lift with 180 Degrees Flip |
Material | Steel |
Safe Working Load | 4,000 lb |
Jaw Capacity | 0 in to 1 in |
Lifting Point | Shackle Eye |
Locking Type | Load Activated |
Jaw Material | Steel |
Standards | ASME BTH-1 |
Maximum Jaw Opening | 1 in |
Attachment Type | Load Ring |
Grip Type | Teeth |
Close Type | Manual with Lock |
Open Type | Manual |
Maximum Material Thickness | 1 in |
Clamp Type | Plate Clamp |
Minimum Material Thickness | 0 in |
Minimum Jaw Opening | 0 in |
Working Load Limit | 4,000 lb |
Description
Plate Clamp, Working Load Limit 4,000 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual with Lock, Minimum Material Thickness 0 in, Maximum Material Thickness 1 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 1 in, Material Steel, Clamp Type Plate Clamp, Operation Vertical Lift with 180 Degrees Flip, Attachment Diameter 1 7/8 in, Grip Type Teeth, Overall Height 12 1/2 in, Overall Width 3 5/8 in, Overall Depth 7 1/8 in, Standards ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Drum Truck, 1000 lb. Ld Cap., Unassembled (240017)
- ZORO SELECT Wagon Truck, Flush Deck, 24x48, Cap 2000 Lb (26Y460)
- ZORO SELECT 1000 lb. Capacity Steel and Rubber Benchtop Turntable 24" Dia. (26W565)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-UY060R-14)
- RENFROE Plate Clamp, Vertical Lift, 2 ton (LPA-02.00-A)
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In (JPA-02.00-A)
- RENFROE Plate Clamp, Steel, Vertical Lift (LA-00.50-A)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (LJ-00.50-A)
- RENFROE Plate Clamp, 1500 lb, Horizontal, PK2 (LHC-00.75-A)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (FR-00.50-A)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (FR-01.00-A)
- Renfroe Lifting Equipment