Shop All Beam & Plate Clamps
Renfroe
Plate Clamp, Steel, 16,000 lb., PR
Mfr # HDR-08.00-A
Zoro # G3727906
Free Shipping & Returns
$3,631.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Horizontal Lift
- Material Steel
- Safe Working Load 16,000 lb
- Jaw Capacity 0 in to 3 in
- Overall Width 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Renfroe
- MFR # HDR-08.00-A
- Zoro # G3727906
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 11 1/4 in |
Overall Height | 20 in |
Overall Depth | 10 in |
Attachment Diameter | 1 5/8 in |
Details
Item | Plate Clamp |
Operation | Horizontal Lift |
Material | Steel |
Safe Working Load | 16,000 lb |
Jaw Capacity | 0 in to 3 in |
Lifting Point | Shackle Eye |
Locking Type | Load Activated |
Jaw Material | Steel |
Standards | ASME BTH-1 |
Minimum Material Thickness | 0 in |
Working Load Limit | 16,000 lb |
Clamp Type | Plate Clamp |
Maximum Material Thickness | 3 in |
Open Type | Manual |
Grip Type | Teeth |
Maximum Jaw Opening | 3 in |
Close Type | Manual |
Attachment Type | Load Ring |
Minimum Jaw Opening | 0 in |
Description
Plate Clamp, Working Load Limit 16,000 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual, Minimum Material Thickness 0 in, Maximum Material Thickness 3 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 3 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Attachment Diameter 1 5/8 in, Grip Type Teeth, Overall Height 20 in, Overall Width 11 1/4 in, Overall Depth 10 in, Standards ASME BTH-1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDSR105162)
- SERVICE CASTER SCC-6” TPR Wheel Only – Replacement for Haul Master Appliance Hand Truck 9913304 (SCC-TPRBF620-5/8-HL2.1875)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J070)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (P-035-SS)
- RENFROE Plate Clamp, Steel, 2 ton (LA-02.00-A)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (FR-00.50-A)
- RENFROE Plate Clamp, Vertical Lift, 1 ton (LA-01.00-A)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (LJ-00.50-A)
- RENFROE Plate Clamp, 1000 lb, Horizontal, PK2 (LHC-00.50-A)
- RENFROE Beam Clamp, 6000 lb, Vertical, 3 to 7-1/2In (BC-03.00-A)
- CALDWELL Slab Tong, 1500 Lbs., Load W8" to 12" (71-2)
- Renfroe Lifting Equipment