Shop All Beam & Plate Clamps
Renfroe
Plate Clamp, Steel, 1 ton
Mfr # LPA-01.00-A
Zoro # G3341250
product price: $962.99
/ea
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Vertical Lift with 180 Degrees Flip
- Material Steel
- Safe Working Load 2,000 lb
- Jaw Capacity 0 in to 3/4 in
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renfroe
- MFR # LPA-01.00-A
- Zoro # G3341250
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 8 3/4 in |
Attachment Diameter | 1 1/8 in |
Overall Depth | 4 3/8 in |
Details
Item | Plate Clamp |
Operation | Vertical Lift with 180 Degrees Flip |
Material | Steel |
Safe Working Load | 2,000 lb |
Jaw Capacity | 0 in to 3/4 in |
Lifting Point | Pivoting Shackle Eye |
Locking Type | Load Activated |
Jaw Material | Steel |
Standards | ASME BTH-1 |
Open Type | Manual |
Clamp Type | Plate Clamp |
Grip Type | Teeth |
Attachment Type | Pivoting Shackle |
Working Load Limit | 2,000 lb |
Minimum Jaw Opening | 0 in |
Maximum Jaw Opening | 3/4 in |
Minimum Material Thickness | 0 in |
Close Type | Manual with Lock |
Maximum Material Thickness | 3/4 in |
Description
Plate Clamp, Working Load Limit 2,000 lb, Attachment Type Pivoting Shackle, Open Type Manual, Close Type Manual with Lock, Minimum Material Thickness 0 in, Maximum Material Thickness 3/4 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 3/4 in, Material Steel, Clamp Type Plate Clamp, Operation Vertical Lift with 180 Degrees Flip, Attachment Diameter 1 1/8 in, Grip Type Teeth, Overall Height 8 3/4 in, Overall Width 2 1/2 in, Overall Depth 4 3/8 in, Standards ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEBUS R-10 Load Binder Without Links, Hooks, 16000 lb Load, 8 in (1048468)
- DPI 4 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (T445-14)
- DAYTON Semi-Pnuematic Wheel, 8x1-3/4 In (144-01)
- VESTIL Pipe Safety Railing (VDKR-7)
- RENFROE Plate Clamp, Steel, 1000 lb. (LPA-00.50-A)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (LJ-00.50-A)
- RENFROE Plate Clamp, Steel, 2 ton (LA-02.00-A)
- RENFROE Plate Clamp, 3000lb, Vertical, 0 to 1-1/4In (SCPA-01.50-A)
- RENFROE Beam Clamp, 6000 lb, Vertical, 3 to 7-1/2In (BC-03.00-A)
- RENFROE Plate Clamp, Steel, Vertical Lift (LA-00.50-A)
- CALDWELL GROUP. Renfroe LPA Vertical Lifting, 180 Degree Turning Plate Clamp, Steel, 1000 Lbs Cap, 5/8in Opening (LPA-00.50-A)
- Renfroe Beam & Plate Clamps