Shop All Beam & Plate Clamps
Renfroe
Plate Clamp, 6000lb, Vertical, 0 to 1-1/4In
Mfr # LJ-03.00-A
Zoro # G6173885
Free Shipping & Returns
$1,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 6,000 lb
- Overall Width 3 5/8 in
- Jaw Material Steel
- Locking Type Lock Closed
- Operation Horizontal Lift, Vertical Lift
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Renfroe
- MFR # LJ-03.00-A
- Zoro # G6173885
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 3 5/8 in |
Overall Height | 18 in |
Overall Depth | 8 3/8 in |
Attachment Diameter | 3 5/8 in |
Details
Item | Plate Clamp |
Working Load Limit | 6,000 lb |
Jaw Material | Steel |
Locking Type | Lock Closed |
Operation | Horizontal Lift, Vertical Lift |
Standards | ASME BTH-1 |
Safe Working Load | 6,000 lb |
Lifting Point | Load Ring |
Jaw Capacity | 0 in to 1-1/4 in |
Material | Steel |
Grip Type | Teeth |
Close Type | Manual with Lock |
Minimum Material Thickness | 0 in |
Maximum Jaw Opening | 1 1/4 in |
Maximum Material Thickness | 1 1/4 in |
Attachment Type | Load Ring |
Open Type | Manual |
Minimum Jaw Opening | 0 in |
Clamp Type | Plate Clamp |
Description
Plate Clamp, Working Load Limit 6,000 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual with Lock, Minimum Material Thickness 0 in, Maximum Material Thickness 1 1/4 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 1 1/4 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Vertical Lift, Attachment Diameter 3 5/8 in, Grip Type Teeth, Overall Height 18 in, Overall Width 3 5/8 in, Overall Depth 8 3/8 in, Standards ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lumber Truck, 3600 lb., 48 In. L, 30 In. W (PM6W-3048-6PU-95)
- BAUER LADDER Rope and Pulley Kit for 24' Bauer Extension Ladders (07908)
- ZORO SELECT Caster Wheel, 600 lb., 4 D x 2 In., Wheel Color: Blue (2RZC2)
- TANIS Strip Brush, 7/16W, 24 In L, Trim 4 In, PK10 (MB100424)
- RENFROE Plate Clamp, 6000 lb, Vertical, 0 to 2 In (SCPA-03.00-A)
- RENFROE Plate Clamp, 1000 lb, Horizontal, PK2 (LHC-00.50-A)
- RENFROE Plate Clamp, Vertical Lift, 2 ton (LPA-02.00-A)
- RENFROE Beam Clamp, 6000 lb, Vertical, 3 to 7-1/2In (BC-03.00-A)
- RENFROE Plate Clamp, Vertical Lift, 1 ton (LA-01.00-A)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (FR-01.00-A)
- OZ LIFTING PRODUCTS Builder's Hoist Beam Clamp (Made in USA) (OBH-CLAMP)
- Renfroe Lifting Equipment