Shop All Beam & Plate Clamps
Renfroe
Plate Clamp, 6000 lb, Vertical, 0 to 2 In
Mfr # SCPA-03.00-A
Zoro # G7449565
Free Shipping & Returns
$1,531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Vertical Lift with Side Pull
- Safe Working Load 6,000 lb
- Material Steel
- Jaw Capacity 0 in to 2 in
- Lifting Point Connecting Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Renfroe
- MFR # SCPA-03.00-A
- Zoro # G7449565
- UPC # 094720912057
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Height | 21 3/8 in |
Overall Width | 4 1/8 in |
Overall Depth | 10 7/8 in |
Attachment Diameter | 3 in |
Details
Item | Plate Clamp |
Operation | Vertical Lift with Side Pull |
Safe Working Load | 6,000 lb |
Material | Steel |
Jaw Capacity | 0 in to 2 in |
Lifting Point | Connecting Link |
Locking Type | Locking Screw |
Jaw Material | Steel |
Standards | ANSI B30.20 |
Open Type | Manual |
Attachment Type | Load Ring with Chain |
Close Type | Manual |
Maximum Material Thickness | 2 in |
Minimum Material Thickness | 0 in |
Clamp Type | Plate Clamp |
Minimum Jaw Opening | 0 in |
Maximum Jaw Opening | 2 in |
Working Load Limit | 6,000 lb |
Grip Type | Teeth |
Description
Plate Clamp, Working Load Limit 6,000 lb, Attachment Type Load Ring with Chain, Open Type Manual, Close Type Manual, Minimum Material Thickness 0 in, Maximum Material Thickness 2 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 2 in, Material Steel, Clamp Type Plate Clamp, Operation Vertical Lift with 180 Degrees Flip, Attachment Diameter 3 in, Grip Type Teeth, Overall Height 21 3/8 in, Overall Width 4 1/8 in, Overall Depth 10 7/8 in, Standards ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4"x1-1/2" GRAY IRON SEMI STEEL WHEEL, 600 LBS CAPACITY (STL4X15)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu. yd, 275 lb, Red (1/3CU-L RED)
- CHICAGO HARDWARE Turnbuckle, Jaw & Jaw, Galv, 3/4 x 18 In (03107 3)
- ZORO SELECT Caster Wheel, 2200 lb. Ld Rating, Gy Wheel (SPK 150K)
- RENFROE Plate Clamp, Vertical Lift, 2 ton (LPA-02.00-A)
- RENFROE Locking Turning Clamp, 12,000 lb. (TLA-06.00-A)
- RENFROE Beam Clamp, 6000 lb, Vertical, 3 to 7-1/2In (BC-03.00-A)
- RENFROE Plate Clamp, Steel, 1000 lb. (LPA-00.50-A)
- RENFROE Plate Clamp, 1000 lb, Horizontal, PK2 (LHC-00.50-A)
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In (LJ-02.00-A)
- PEAVEY MFG CO. Peavey Cant Hook T-029-066-0177 Hardwood Handle 66" (T-029-066-0177)
- Renfroe Lifting Equipment