Shop All Beam & Plate Clamps
Renfroe
Plate Clamp, 3000 lb, Horizontal, PK2
Mfr # LHC-01.50-A
Zoro # G8341873
Free Shipping & Returns
$1,403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 3,000 lb
- Overall Width 6 1/8 in
- Safe Working Load 3,000 lb
- Locking Type Nonlocking
- Standards ANSI B30.20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Renfroe
- MFR # LHC-01.50-A
- Zoro # G8341873
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 6 1/8 in |
Overall Height | 9 7/8 in |
Attachment Diameter | 1 3/8 in |
Overall Depth | 8 in |
Details
Item | Plate Clamp |
Working Load Limit | 3,000 lb |
Safe Working Load | 3,000 lb |
Locking Type | Nonlocking |
Standards | ANSI B30.20 |
Operation | Horizontal Lift |
Jaw Material | Steel |
Lifting Point | Load Ring |
Jaw Capacity | 0 in to 2 in |
Material | Steel |
Clamp Type | Plate Clamp |
Maximum Material Thickness | 2 in |
Minimum Jaw Opening | 0 in |
Attachment Type | Load Ring |
Open Type | Manual |
Minimum Material Thickness | 0 in |
Grip Type | Teeth |
Close Type | Manual |
Maximum Jaw Opening | 2 in |
Description
Plate Clamp, Working Load Limit 3,000 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual, Minimum Material Thickness 0 in, Maximum Material Thickness 2 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 2 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Attachment Diameter 1 3/8 in, Grip Type Teeth, Overall Height 9 7/8 in, Overall Width 6 1/8 in, Overall Depth 8 in, Standards ANSI B30.20, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Wheel Chock, 8" W x 8" D x 5" H, PR (CH4121-8-CH5)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 46BF (KG46)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (UCU500940246)
- DAYTON Geared Trolley, 10,000 lb. (OZ5GBT)
- RENFROE Plate Clamp, 1000 lb, Horizontal, PK2 (LHC-00.50-A)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (FR-01.00-A)
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In (LJ-02.00-A)
- RENFROE Plate Clamp, 1500 lb, Horizontal, PK2 (LHC-00.75-A)
- RENFROE Plate Clamp, Steel, 2 ton (LA-02.00-A)
- RENFROE Plate Clamp, 6000lb, Vertical, 0 to 1-1/4In (LJ-03.00-A)
- CAMPBELL CHAIN & FITTINGS Duplex Hand Grip Clamp, with EyeNut (6421802)
- Renfroe Lifting Equipment