Shop All Beam & Plate Clamps
Renfroe
Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In
Mfr # LJ-01.00-A
Zoro # G7953967
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 2,000 lb
- Overall Width 2 7/8 in
- Lifting Point Load Ring
- Standards ASME BTH-1
- Jaw Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Renfroe
- MFR # LJ-01.00-A
- Zoro # G7953967
- UPC # 094720886433
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 2 7/8 in |
Overall Height | 13 1/2 in |
Attachment Diameter | 2 1/2 in |
Overall Depth | 6 1/2 in |
Details
Item | Plate Clamp |
Working Load Limit | 2,000 lb |
Lifting Point | Load Ring |
Standards | ASME BTH-1 |
Jaw Material | Steel |
Safe Working Load | 2,000 lb |
Operation | Horizontal Lift, Vertical Lift |
Jaw Capacity | 0 in to 3/4 in |
Locking Type | Lock Closed |
Material | Steel |
Open Type | Manual |
Close Type | Manual with Lock |
Grip Type | Teeth |
Minimum Jaw Opening | 0 in |
Minimum Material Thickness | 0 in |
Maximum Jaw Opening | 3/4 in |
Attachment Type | Load Ring |
Maximum Material Thickness | 3/4 in |
Clamp Type | Plate Clamp |
Description
Plate Clamp, Working Load Limit 2,000 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual with Lock, Minimum Material Thickness 0 in, Maximum Material Thickness 3/4 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 3/4 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Vertical Lift, Attachment Diameter 2 1/2 in, Grip Type Teeth, Overall Height 13 1/2 in, Overall Width 2 7/8 in, Overall Depth 6 1/2 in, Standards ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EE2601NFX5)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 3 in W, Nylon, Yellow (EET3-903-10)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Yel (407723)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 24 Bu, White (G24-WWX-SLN)
- RENFROE Plate Clamp, 1500 lb, Horizontal, PK2 (LHC-00.75-A)
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In (FR-02.00-A)
- RENFROE Plate Clamp, Steel, 1 ton (LPA-01.00-A)
- RENFROE Beam Clamp, 6000 lb, Vertical, 3 to 7-1/2In (BC-03.00-A)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (LJ-00.50-A)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (FR-01.00-A)
- OZ LIFTING PRODUCTS Builder's Hoist Beam Clamp (Made in USA) (OBH-CLAMP)
- Renfroe Below the Hook Lifting Devices