Shop All Beam & Plate Clamps
Renfroe
Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In
Mfr # FR-01.00-A
Zoro # G7480356
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Vertical Only Lifting
- Safe Working Load 2,000 lb
- Material Steel
- Jaw Capacity 0 in to 3/4 in
- Lifting Point Load Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renfroe
- MFR # FR-01.00-A
- Zoro # G7480356
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 3 1/4 in |
Overall Height | 13 3/4 in |
Attachment Diameter | 2 1/2 in |
Overall Depth | 5 7/8 in |
Details
Item | Plate Clamp |
Operation | Vertical Only Lifting |
Safe Working Load | 2,000 lb |
Material | Steel |
Jaw Capacity | 0 in to 3/4 in |
Lifting Point | Load Ring |
Standards | ANSI B30.20 |
Locking Type | Lock Closed |
Jaw Material | Steel |
Clamp Type | Plate Clamp |
Minimum Jaw Opening | 0 in |
Attachment Type | Load Ring |
Working Load Limit | 2,000 lb |
Close Type | Manual with Lock |
Minimum Material Thickness | 0 in |
Grip Type | Teeth |
Maximum Material Thickness | 3/4 in |
Open Type | Manual |
Maximum Jaw Opening | 3/4 in |
Description
Plate Clamp, Working Load Limit 2,000 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual with Lock, Minimum Material Thickness 0 in, Maximum Material Thickness 3/4 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 3/4 in, Material Steel, Clamp Type Plate Clamp, Operation Vertical Lift, Attachment Diameter 2 1/2 in, Grip Type Teeth, Overall Height 13 3/4 in, Overall Width 3 1/4 in, Overall Depth 5 7/8 in, Standards ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 10" X 3-1/2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 440 lb (16SZ10628S)
- TRACTEL Plate Clamp, 2200 lb, 3/4 In (KS1 0-20)
- DAYTON Handle (NOB7701)
- CHASE Swinging Door, 7 x 3 ft, Metallic Gray (3684RMGR)
- RENFROE Plate Clamp, 1000lb, Horizontal, PK2 (DWS-00.50-A)
- RENFROE Locking Turning Clamp, 12,000 lb. (TLA-06.00-A)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (LJ-01.00-A)
- RENFROE Plate Clamp, Vertical Lift, 2 ton (LPA-02.00-A)
- RENFROE Plate Clamp, Steel, Vertical Lift (LA-00.50-A)
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In (JPA-02.00-A)
- VESTIL Vertical Plate Clamp With Chain, 4000 lb. (CPC-40)
- Renfroe Lifting Equipment