Shop All Beam & Plate Clamps
Renfroe
Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In
Mfr # FR-00.50-A
Zoro # G7906717
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 1,000 lb
- Overall Width 2 1/2 in
- Lifting Point Load Ring
- Safe Working Load 1,000 lb
- Operation Vertical Lift
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Renfroe
- MFR # FR-00.50-A
- Zoro # G7906717
- UPC # 094720892915
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 11 1/4 in |
Overall Depth | 4 5/8 in |
Attachment Diameter | 2 3/8 in |
Details
Item | Plate Clamp |
Working Load Limit | 1,000 lb |
Lifting Point | Load Ring |
Safe Working Load | 1,000 lb |
Operation | Vertical Lift |
Jaw Capacity | 0 in to 3/4 in |
Standards | ASME BTH-1 |
Jaw Material | Steel |
Locking Type | Lock Closed |
Material | Steel |
Close Type | Manual with Lock |
Maximum Jaw Opening | 3/4 in |
Clamp Type | Plate Clamp |
Attachment Type | Load Ring |
Minimum Material Thickness | 0 in |
Minimum Jaw Opening | 0 in |
Open Type | Manual |
Maximum Material Thickness | 3/4 in |
Grip Type | Teeth |
Description
Plate Clamp, Working Load Limit 1,000 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual with Lock, Minimum Material Thickness 0 in, Maximum Material Thickness 3/4 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 3/4 in, Material Steel, Clamp Type Plate Clamp, Operation Vertical Lift, Attachment Diameter 2 3/8 in, Grip Type Teeth, Overall Height 11 1/4 in, Overall Width 2 1/2 in, Overall Depth 4 5/8 in, Standards ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Dual Access, Steel, 40 In H (4DWP3660RA3B4CC1P6)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (10F10KG03B22)
- BLICKLE Swivl Plte Castr, White Nyln, 5", 660 lb. (LK-PO 125G-1)
- LOUISVILLE 12 ft Fiberglass Stepladder, 375 lb Capacity (FS1412HD)
- RENFROE Plate Clamp, 1000 lb, Horizontal, PK2 (LHC-00.50-A)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (FR-01.00-A)
- RENFROE Plate Clamp, 6000 lb, Vertical, 0 to 2 In (SCPA-03.00-A)
- RENFROE Plate Clamp, Steel, 1000 lb. (LPA-00.50-A)
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In (JPA-02.00-A)
- RENFROE Locking Turning Clamp, 12,000 lb. (TLA-06.00-A)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 1/16"- 3/4" Grip, 1 ton WLL (6423005)
- Renfroe Lifting Equipment