Shop All Lubricants
Renewable Lubricants
Penetrating Lube, Biodegradable, 1 Gal.
Mfr # 80003
Zoro # G1957322
original price:
$62.95
5% off
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Lubricant Container Jug
- Lubricant Base Vegetable Oil
- USDA Certified Biobased Product Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Renewable Lubricants
- MFR # 80003
- Zoro # G1957322
- UPC # 096523800036
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Description
General Purpose Lubricant, Wet, Renewable Lubricants, Bio-Penetrating Lubricant, Net Fill 1 gal, Container Size 1 gal, Lubricant Container Jug, Vegetable Oil, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 295 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Yellow, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point 294.8 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SCM Medium Duty Piloted Flange, FC-SCM-65M (125947 FC SCM 65M)
- TOMPKINS Hydraulic Fitting-Steel08FJ-10MJ (2406-08-10)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 3/8in. (PCR16-6-6-SS)
- FASCO Unit Bearing Motor, 1/150 HP, CW, 115V (UB594)
- RENEWABLE LUBRICANTS Penetrating Lube, Biodegradable, 5 Gal. (80004)
- RENEWABLE LUBRICANTS Lubricant, 15W-50, Pail, Yellow, 5 gal. (80614)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 220, 1 Gal. (81883)
- RENEWABLE LUBRICANTS Air Tool Lubricant, ISO 32, 32 Oz, H1 (87461)
- RENEWABLE LUBRICANTS Bar & Chain Lube, 15W-50, Bio-Pro(TM), 1 Qt (80611)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 220, 5 Gal. (81884)
- LUBRIPLATE Poly Hp-2, ¼ Drum (L0191-039)
- Renewable Lubricants Lubricants