Shop All Pneumatic Tool Accessories
Renewable Lubricants
Lubricant, Pail, Yellow, 5 gal.
Mfr # 83104
Zoro # G8724895
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Motors, Chipping Hammers, Grinders, Impact Wrenches, Rotary and Reciprocating Types of Air Tools
- Sub-Category Air Tool
- Standards ASTM D-5864, EAL, EPA, OSHA Hazard Communication Standard 29 CFR 1910.1200, VGP
- Specific Gravity 0.88
- Viscosity Index 176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renewable Lubricants
- MFR # 83104
- Zoro # G8724895
- UPC # 096523831047
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Item | Air Tool Lubricant |
For Use With | Air Motors, Chipping Hammers, Grinders, Impact Wrenches, Rotary and Reciprocating Types of Air Tools |
Sub-Category | Air Tool |
Standards | ASTM D-5864, EAL, EPA, OSHA Hazard Communication Standard 29 CFR 1910.1200, VGP |
Specific Gravity | 0.88 |
Viscosity Index | 176 |
ISO Viscosity Grade | 176 |
Flash Point | 428 Degrees F |
SAE Grade | Not Specified |
Application | Bearings, Bolts, Cables, Castings, Chains, Dies, Forgings, Gears, Molds, Nuts, Pulleys, Pumps, Saw Blades |
Series | Biodegradable Air Tool Oil |
Min. Operating Temp. | -49 Degrees F |
Container Type | Pail |
Lubricant NSF Rating | Not Rated |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Max. Operating Temp. | 428 Degrees F |
Color | Yellow |
Features | Biobased Product, Biodegradable, Super High Viscosity Index |
NSF Rating | Not Rated |
Food Grade Oil | No |
Base Oil | Synthetic |
Pour Point | -49 Degrees F |
Description
Air Tool Lubricant, ISO Viscosity Grade 176, Base Oil Synthetic, Container Size 5 gal, Container Type Pail, NSF Rating Not Rated, Min. Operating Temp. -49 Degrees F, Max. Operating Temp. 428 Degrees F, Flash Point 428 Degrees F, Pour Point -49 Degrees F, Color Yellow, ASTM D-5864, EAL, EPA, OSHA Hazard Communication Standard 29 CFR 1910.1200, VGP, Application Bearings, Bolts, Cables, Castings, Chains, Dies, Forgings, Gears, Molds, Nuts, Pulleys, Pumps, Saw Blades, Specific Gravity 0.88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #41 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL5)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 8 mm Tip, 1 13/16 in L (54TM63)
- STANLEY Stanley 84-079 6 Piece Basic Miniature Plier Set (Long Nose, Diagonal, Tongue & Groove, End Cutter) (84-079)
- GREENLEE Knockout Die, 2-7/8in., 10 ga., Cup (7212SP-2-1/2D)
- RENEWABLE LUBRICANTS Biodegradable Rock Drill Oil, 10W-20, 5 gal. (83004)
- RENEWABLE LUBRICANTS Biodegradable Food Grade Lubricant, 5 gal. (87464)
- RENEWABLE LUBRICANTS Biodegradable Air Tool Oil, 5 gal. (83114)
- SUPERIOR PARTS Aftermarket Piston Driver for Makita DFN350 & DFN350Z-Type-2 (SP 347519-1)
- SUPERIOR PARTS Driver / Piston Assembly w/o O-RING PP Metal Connector Nailer PF150S-PP - Japanese Carbide (SP 502308C)
- DISCO Squeeze Insert Tool Nosepiece For 1/4" Mandrel (12969)
- SUPERIOR PARTS Aftermarket Piston Driver for Senco SNS45XP Stapler (SP EA0113)
- Renewable Lubricants Pneumatic Tool Accessories