Shop All Lubricants
Renewable Lubricants
Lubricant, Pail, White, 5 gal.
Mfr # 87074
Zoro # G8725001
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Base Vegetable Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renewable Lubricants
- MFR # 87074
- Zoro # G8725001
- UPC # 096523870749
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Description
General Purpose Lubricant, Wet, Renewable Lubricants, Bio-Penetrating Lubricant, Net Fill 5 gal, Container Size 5 gal, Lubricant Container Pail, Vegetable Oil, White Graphite Primary Additive, Min. Operating Temp. -13 Degrees F, Max. Operating Temp. 294 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color White, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point 295 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.78In (2251-6-6S)
- HERITAGE Grease Fitting, 3/8"-24UNF 90D CS Z3 (H1708Z3)
- LINCOLN Grease Gun, 8000 psi, Steel, 14-1/2 oz. (1264)
- MIDWEST FASTENER 7/8" x 1-3/8" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36344)
- RENEWABLE LUBRICANTS Air Tool Lubricant, ISO 32, 1 Gal, H1 (87463)
- RENEWABLE LUBRICANTS Air Tool Lube, ISO 32 Biodegradable, Gal. (83113)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 1 gal. (83053)
- RENEWABLE LUBRICANTS Bio-Based Food Grade Release Agent, 1 gal. (87013)
- RENEWABLE LUBRICANTS Air Tool Lubricant, ISO 32, 32 Oz, H1 (87461)
- RENEWABLE LUBRICANTS Biodegradable Lubricant, Aerosol, 10 Oz. (87002)
- HOBART Industrial Gear Lubricant, EP150, 6 oz. (00-102973-00013)
- Renewable Lubricants Lubricants