Shop All Lubricants
Renewable Lubricants
Lubricant, Pail, Light Golden, 5 gal.
Mfr # 87334
Zoro # G8725017
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Base Vegetable Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renewable Lubricants
- MFR # 87334
- Zoro # G8725017
- UPC # 096523873344
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Description
General Purpose Lubricant, Wet, Renewable Lubricants, Bio-Food Grade, Net Fill 5 gal, Container Size 5 gal, Lubricant Container Pail, Vegetable Oil, White Graphite Primary Additive, Min. Operating Temp. -4 Degrees F, Max. Operating Temp. 482 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Yellow, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point 482 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 10# of Teeth (25B10SS)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95" OD (2BK2858)
- FLEXZILLA Pro Heavy Duty Plug, 1/2" FNPT, 1/2" Bod (A55830FZ)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 5 gal. (83054)
- RENEWABLE LUBRICANTS Dry Slide Lubricant, 12 oz (81990)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 1 gal. (83083)
- RENEWABLE LUBRICANTS Food Grade Penetrant, 5 gal. (87004)
- RENEWABLE LUBRICANTS Biodegradable Lubricant, Aerosol, 10 Oz. (87002)
- RENEWABLE LUBRICANTS Biodegradable Lubricant, Aerosol, 11 Oz. (80002)
- BAILEIGH INDUSTRIAL Biodegradeable Bend Lubricant, 8 Oz. (B-LUBECP)
- Renewable Lubricants Lubricants