Shop All Lubricants
Renewable Lubricants
Lubricant, Pail, Light Golden, 5 gal.
Mfr # 80354
Zoro # G8724624
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Base Vegetable Oil
- USDA Certified Biobased Product Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renewable Lubricants
- MFR # 80354
- Zoro # G8724624
- UPC # 096523803549
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Description
Penetrating Lubricant, Renewable Lubricants, Bio-Blast, Net Fill 5 gal, Container Size 5 gal, Pail, Vegetable Oil, Min. Operating Temp. -22 Degrees F, Max. Operating Temp. 294 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, 0 Percent VOC Content, Yellow, Flammable, Extremely Flammable Liquid (Category 1), Flash Point 294.8 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Run Tee, 6mm, TubexMale BSPT (KQ2Y06-01AS)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (B8KP36)
- PRIMEFIT Air Hose Reel with 3/8" x 50Ft w/ Rubber Hose (HRRUB380503)
- DAYTON A58 V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (3X547)
- RENEWABLE LUBRICANTS Air Tool Lubricant, ISO 32, 1 Gal, H1 (87463)
- RENEWABLE LUBRICANTS Lubricant, Pail, Yellow, 5 gal. (82624)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 5 gal. (83054)
- RENEWABLE LUBRICANTS Food Grade Penetrant, 5 gal. (87004)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 68, 5 Gal. (81854)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 1 gal. (83083)
- HOME IMPROVEMENT 10 oz Penetrating Oil (HO3311692)
- Renewable Lubricants Lubricants