Shop All Lubricants
Renewable Lubricants
Lubricant, Pail, Black, 5 gal.
Mfr # 80104
Zoro # G8724606
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Base Vegetable Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renewable Lubricants
- MFR # 80104
- Zoro # G8724606
- UPC # 096523801040
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Description
General Purpose Lubricant, Wet, Renewable Lubricants, BPL, Net Fill 5 gal, Container Size 5 gal, Lubricant Container Pail, Vegetable Oil, Molybdenum Primary Additive, Min. Operating Temp. -22 Degrees F, Max. Operating Temp. 294 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Black, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point 295 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKO MARLEY ENGINEERING PRODUCTS Motor25W 208-240/277V 1650Rpm Motor (3900-2014-000)
- TRITAN Radial Open Bearing, PS, 50mm, 6210 (6210/C3)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B6C03, Pressure Line, 3 micron, Outside-In (MF0059510)
- D&D 737mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ737)
- RENEWABLE LUBRICANTS Penetrating Lube, Biodegradable, 5 Gal. (80004)
- RENEWABLE LUBRICANTS Bio-Based Food Grade Release Agent, 1 gal. (87013)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 220, 1 Gal. (81883)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 68, 5 Gal. (81854)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 5 gal. (83054)
- RENEWABLE LUBRICANTS Lubricant, Pail, Yellow, 5 gal. (82624)
- PRIME GUARD LubriMatic 16 Oz. Can Multi-Purpose Lithium Grease (11316)
- Renewable Lubricants Lubricants