Renewable Lubricants

Food Grade Penetrant, 5 gal.


product price: $282.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • NSF Rating H1 Food Grade
  • Lubricant Container Pail
  • Lubricant Base Vegetable Oil
  • USDA Certified Biobased Product Yes
  • Primary Additive No Additives
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 5 gal

Description

Penetrating Lubricant, Renewable Lubricants, BPL, Net Fill 5 gal, Container Size 5 gal, Pail, Vegetable Oil, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 280 Degrees F, H1 Food Grade NSF Rating, Yes 50 State VOC Compliant, 0 Percent VOC Content, Yellow, Odorless Yes, Flammable, Extremely Flammable Liquid (Category 1), Flash Point 294.8 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.