Shop All Food Grade Lubricants
Renewable Lubricants
Food Grade Gear Oil, 5 gal.
Mfr # 87264
Zoro # G4537084
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H2 No Food Contact
- Container Size 5 gal
- Series Bio-Food Grade
- Extreme Pressure Use Yes
- Min. Operating Temp. 8 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Renewable Lubricants
- MFR # 87264
- Zoro # G4537084
- UPC # 096523872644
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Description
Oil, Food Grade Gear, Food Grade Gear Oil, Size 5 gal., Size/Net Weight 43 lb., Viscosity Index 221, ISO Viscosity Grade 320, Viscosity (SUS @ 100 F) 1500, Viscosity (SUS @ 200 F) 120, Temp. Range 8 to 250 Degrees F, Flash Point (F) 523, Pour Point (F) 6.8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- DAYTON BX124 Cogged V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs (6L302)
- GATES PowerGrip GT3 Belts - 5M, 750-5MGT-15 (750-5MGT-15)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8200FDN8H, Pressure Line, 6 micron (ZX-HC8200FDN8H)
- RENEWABLE LUBRICANTS Food Grade Chain & Cable Lubricant, 12 Oz (87071)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 5 gal., ISO 32 (87124)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 32 (87123)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 68 (87143)
- RENEWABLE LUBRICANTS 5 gal Bio-Food Grade Gear Oil Pail Light Amber (87254)
- RENEWABLE LUBRICANTS Food Grade Hydraulic Oil, 5 gal. (87104)
- LUBRIPLATE Sfgo Ultra 68, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-68 (L0917-057)
- Renewable Lubricants Food Grade Lubricants