Shop All Cutting, Tapping, and Grinding Fluids
Renewable Lubricants
Cutting Oil, Pail, Yellow, 5 gal.
Mfr # 88354
Zoro # G8725105
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Gravity 0.89
- Color Yellow
- Size 5 gal.
- Physical Form Liquid
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renewable Lubricants
- MFR # 88354
- Zoro # G8725105
- UPC # 096523883541
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Details
Specific Gravity | 0.89 |
Color | Yellow |
Physical Form | Liquid |
Container Type | Pail |
Fluid Type | Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc |
Cutting Fluid Sub-Category | Cutting Oils |
For Use With | Ferrous and Non-Ferrous Metal Alloys |
Item | Cutting Oil |
ISO Viscosity Grade | 68 |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Features | Biobased, Epa And Iso 14000 Compliant, Low Toxicity, More Fire Resistant, No Hazardous Volatile Organic Compounds(Voc), Renewable, Safer |
Standards | ASTM D-5864, EAL, ISO 15380, VGP |
Flash Point | 249 Degrees C |
Viscosity Index | 210 |
SAE Grade | Not Specified |
Application | They are non-staining to aluminum and yellow metals, and may be used for machining both ferrous and non-ferrous metal alloys. |
Container Style | Pail |
Base Oil | Vegetable Oil |
Fluid Properties | Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free |
Viscosity @ 40C | 65.4 cSt |
Viscosity @ 100C | 13.3 cSt |
Description
Cutting Oil, Container Size 5 gal, Pail, Yellow, Application They are non-staining to aluminum and yellow metals, and may be used for machining both ferrous and non-ferrous metal alloys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSM-M7-1/4-I-U-M (QSM-M7-1/4-I-U-M)
- NTN NTN M86647, Tapered Roller Bearing Cone 1125 In Id X 08438 In W (M86647)
- TRITAN Needle Brg, Drawn Cup, Bore 1.625 In (J2616 OH)
- DODGE 1610 X 1 3/8-KW Taper Lock Bushing (1610X1-3/8)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86804)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86803)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86733)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86834)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86873)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (87414)
- TAP MAGIC Cutting Fluid 4Oz (20857)
- Renewable Lubricants Cutting, Tapping, and Grinding Fluids