Shop All Cutting, Tapping, and Grinding Fluids
Renewable Lubricants
Cutting Oil, Pail, Yellow, 5 gal.
Mfr # 88184
Zoro # G8725071
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical Form Liquid
- Container Style Pail
- ISO Viscosity Grade 220
- Application Extra Heavy Duty and/or low speed stamping, drawing, milling, drilling, turning, grinding, shaving, sawing, broaching, thread cutting, and tapping. In addition, these oils are particularly useful for working stainless and hard steel, such as Hastalloy and tool steels.
- Green Certification or Other Recognition USDA Certified Biobased Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renewable Lubricants
- MFR # 88184
- Zoro # G8725071
- UPC # 096523881844
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Details
Physical Form | Liquid |
Container Style | Pail |
ISO Viscosity Grade | 220 |
Application | Extra Heavy Duty and/or low speed stamping, drawing, milling, drilling, turning, grinding, shaving, sawing, broaching, thread cutting, and tapping. In addition, these oils are particularly useful for working stainless and hard steel, such as Hastalloy and tool steels. |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Fluid Properties | Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free |
Base | Vegetable Oil |
For Use With | Ferrous and Non-Ferrous Metal Alloys |
Viscosity Index | 215 |
Flash Point | 290 Degrees C |
Specific Gravity | 0.96 |
Container Type | Pail |
Features | Biobased, Epa And Iso 14000 Compliant, Low Toxicity, More Fire Resistant, No Hazardous Volatile Organic Compounds(Voc), Renewable, Safer |
Standards | ASTM D-5864, EAL, ISO 15380, VGP |
SAE Grade | Not Specified |
Base Oil | Vegetable Oil |
Item | Cutting Oil |
Color | Yellow |
Cutting Fluid Sub-Category | Cutting Oils |
Fluid Type | Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc |
Viscosity @ 100C | 35 cSt |
Viscosity @ 40C | 211 cSt |
Description
Cutting Oil, Container Size 5 gal, Pail, Yellow, Application Extra Heavy Duty and/or low speed stamping, drawing, milling, drilling, turning, grinding, shaving, sawing, broaching, thread cutting, and tapping. In addition, these oils are particularly useful for working stainless and hard steel, such as Hastalloy and tool steels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-110 (123815 P2B SC 110)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- DAYTON AC Gearmotor, 72 in-lb Max. Torque, 5.0 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JD96)
- TSUBAKI Sprocket , 50 Chain Size, 30 # of Teeth (50SDS30)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86833)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (87414)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86803)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86873)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86804)
- RENEWABLE LUBRICANTS Slide Way Oil, Bio-SW, 5 gal., ISO 68 (86914)
- LENOX Cutting Oil, 5 gal, Carboy (68026)
- Renewable Lubricants Cutting, Tapping, and Grinding Fluids