Shop All Cutting, Tapping, and Grinding Fluids
Renewable Lubricants
Cutting Oil, Pail, Yellow, 5 gal.
Mfr # 88174
Zoro # G8725062
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Biobased, Epa And Iso 14000 Compliant, Low Toxicity, More Fire Resistant, No Hazardous Volatile Organic Compounds(Voc), Renewable, Safer
- Color Yellow
- Viscosity Index 210
- Size 5 gal.
- Fluid Type Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renewable Lubricants
- MFR # 88174
- Zoro # G8725062
- UPC # 096523881745
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Details
Features | Biobased, Epa And Iso 14000 Compliant, Low Toxicity, More Fire Resistant, No Hazardous Volatile Organic Compounds(Voc), Renewable, Safer |
Item | Cutting Oil |
Color | Yellow |
Viscosity Index | 210 |
Fluid Type | Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc |
SAE Grade | Not Specified |
Physical Form | Liquid |
Base | Vegetable Oil |
Container Style | Pail |
Green Certification or Other Recognition | USDA Certified Biobased Product |
For Use With | Ferrous and Non-Ferrous Metal Alloys |
Container Type | Pail |
Fluid Properties | Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free |
ISO Viscosity Grade | 150 |
Specific Gravity | 0.95 |
Flash Point | 190 Degrees C |
Standards | ASTM D-5864, EAL, ISO 15380, VGP |
Application | Extra Heavy Duty and/or low speed stamping, drawing, milling, drilling, turning, grinding, shaving, sawing, broaching, thread cutting, and tapping. In addition, these oils are particularly useful for working stainless and hard steel, such as Hastalloy and tool steels. |
Base Oil | Vegetable Oil |
Cutting Fluid Sub-Category | Cutting Oils |
Viscosity @ 40C | 143 cSt |
Viscosity @ 100C | 25 cSt |
Description
Cutting Oil, Container Size 5 gal, Pail, Yellow, Application Extra Heavy Duty and/or low speed stamping, drawing, milling, drilling, turning, grinding, shaving, sawing, broaching, thread cutting, and tapping. In addition, these oils are particularly useful for working stainless and hard steel, such as Hastalloy and tool steels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Grease-Gadus S2 V1 (737-05007)
- ARO Oil Pump Bsp, 3In, LM2305A-12-B (LM2305A-12-B)
- BESTORQ 5M Timing Belts, 280-5M-20 (280-5M-20)
- LUBRIMATIC Grease Gun Holder, Steel (70-901)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86834)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86873)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (86854)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86833)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (86714)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86733)
- THRIFCO PLUMBING Cutting Oil Quart Dark (6313022)
- Renewable Lubricants Cutting, Tapping, and Grinding Fluids