Shop All Cutting, Tapping, and Grinding Fluids
Renewable Lubricants
Cutting Oil, Pail, Yellow, 5 gal.
Mfr # 87414
Zoro # G8725035
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Style Pail
- Color Yellow
- Flash Point 182 Degrees C
- Fluid Properties Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free
- Cutting Fluid Sub-Category Cutting Oils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renewable Lubricants
- MFR # 87414
- Zoro # G8725035
- UPC # 096523874143
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Container Style | Pail |
Color | Yellow |
Flash Point | 182 Degrees C |
Fluid Properties | Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free |
Cutting Fluid Sub-Category | Cutting Oils |
Physical Form | Liquid |
ISO Viscosity Grade | Not Specified |
Fluid Type | Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc |
Base Oil | Vegetable Oil |
Container Type | Pail |
For Use With | Ferrous and Non-Ferrous Metal Alloys |
Specific Gravity | 0.89 |
Application | These biobased Food Grade products provide improved drilling, tapping, and cutting of hard to work with soft aluminum and prevents the material from sticking to the tool |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Standards | ASTM D-247, D-445, D-92, D-5985, D-130, D-1401, D-2266, ASTM D-5864, ISO 15380, VGP, EAL |
Features | Biobased, Epa And Iso 14000 Compliant, Low Toxicity, More Fire Resistant, No Hazardous Volatile Organic Compounds(Voc), Renewable, Safer |
Item | Cutting Oil |
Viscosity @ 100C | Not Specified |
Viscosity @ 40C | 18.3 cSt |
Description
Cutting Oil, Container Size 5 gal, Pail, Yellow, Application These biobased Food Grade products provide improved drilling, tapping, and cutting of hard to work with soft aluminum and prevents the material from sticking to the tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (400710)
- DAYTON Gearbelt, L, 86 Teeth, Length 32.3 In (1DHP7)
- ENERPAC Pump 113Hp Univ 115V 3W Sol 15 (G3162)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86834)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86803)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86804)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86733)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (87404)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86873)
- RIDGID Ridgid® Dark Thread Cutting Oil, 1 Gallon (70830)
- Renewable Lubricants Cutting, Tapping, and Grinding Fluids