Shop All Cutting, Tapping, and Grinding Fluids
Renewable Lubricants
Cutting Oil, Pail, Yellow, 5 gal.
Mfr # 86854
Zoro # G8724992
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viscosity Index 234
- For Use With Ferrous and Non-Ferrous Metal Alloys
- Container Size 5 gal
- Size 5 gal.
- SAE Grade Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renewable Lubricants
- MFR # 86854
- Zoro # G8724992
- UPC # 096523868548
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Viscosity Index | 234 |
For Use With | Ferrous and Non-Ferrous Metal Alloys |
SAE Grade | Not Specified |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Physical Form | Liquid |
Features | Biobased, Epa And Iso 14000 Compliant, Low Toxicity, More Fire Resistant, No Hazardous Volatile Organic Compounds(Voc), Renewable, Safer |
Standards | ASTM D-5864, EAL, ISO 15380, VGP |
Container Type | Pail |
Fluid Properties | Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free |
Color | Yellow |
Fluid Type | Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc |
Specific Gravity | 0.9 |
Base | Natural and Synthetic |
Base Oil | Vegetable Oil |
Cutting Fluid Sub-Category | Cutting Oils |
ISO Viscosity Grade | 22 |
Container Style | Pail |
Flash Point | 190 Degrees C |
Item | Cutting Oil |
Application | and thread cutting and tapping, broaching, drilling, grinding, Milling, turning |
Viscosity @ 40C | 21.6 cSt |
Viscosity @ 100C | 5.8 cSt |
Description
Cutting Oil, Container Size 5 gal, Pail, Yellow, Application and thread cutting and tapping, broaching, drilling, grinding, Milling, turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, Blue (T0806BU-20)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 30 Gal, Horiz (1TZZ5)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (2408-06)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, Strt (2021-8-12S)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (87414)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86803)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86834)
- RENEWABLE LUBRICANTS Slide Way Oil, Bio-SW, 5 gal., ISO 68 (86914)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (86714)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86804)
- TRIM PH Adjuster, 1 gal. (TC220/1)
- Renewable Lubricants Cutting, Tapping, and Grinding Fluids