Shop All Cutting, Tapping, and Grinding Fluids
Renewable Lubricants
Cutting Oil, Pail, Yellow, 5 gal.
Mfr # 86734
Zoro # G8724983
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Vegetable Oil
- Size 5 gal.
- Flash Point 204 Degrees C
- SAE Grade 20
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renewable Lubricants
- MFR # 86734
- Zoro # G8724983
- UPC # 096523867343
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Details
Base | Vegetable Oil |
Flash Point | 204 Degrees C |
SAE Grade | 20 |
Physical Form | Liquid |
Color | Yellow |
Fluid Type | Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc |
ISO Viscosity Grade | 32 |
Item | Cutting Oil |
Standards | ASTM D-5864, EAL, ISO 15380, VGP |
Container Type | Pail |
Features | Biobased, Epa And Iso 14000 Compliant, Low Toxicity, More Fire Resistant, No Hazardous Volatile Organic Compounds(Voc), Renewable, Safer |
Application | and thread cutting and tapping. This product replaces the use of products that contain chlorinated paraffin additives., drilling, grinding, light and medium duty broaching, Milling, turning |
Viscosity Index | 211 |
For Use With | Non-Ferrous Metals |
Base Oil | Vegetable Oil |
Container Style | Pail |
Fluid Properties | Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free |
Cutting Fluid Sub-Category | Cutting Oils |
Specific Gravity | 0.9 |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Viscosity @ 100C | 145 cSt |
Viscosity @ 40C | 31.3 cSt |
Description
Cutting Oil, Container Size 5 gal, Pail, Yellow, Application and thread cutting and tapping. This product replaces the use of products that contain chlorinated paraffin additives., drilling, grinding, light and medium duty broaching, Milling, turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1 HP, 56C Frame (119512.00)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X06X06)
- DYNABRADE Pin Wrench, 96165 (96165)
- BANDO 14M Ht Timing Belt, 1778-14M-55 (1778-14M-55)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (87404)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86804)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (86854)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86834)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86873)
- RENEWABLE LUBRICANTS Slide Way Oil, Bio-SW, 5 gal., ISO 68 (86914)
- TRIM Coolant, 5 gal, Bucket (SC536/5)
- Renewable Lubricants Cutting, Tapping, and Grinding Fluids