Shop All Cutting, Tapping, and Grinding Fluids
Renewable Lubricants
Cutting Oil, Pail, Yellow, 5 gal.
Mfr # 86714
Zoro # G8724974
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 46
- Fluid Type Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc
- Base Oil Vegetable Oil
- Features Biobased, Epa And Iso 14000 Compliant, Low Toxicity, More Fire Resistant, No Hazardous Volatile Organic Compounds(Voc), Renewable, Safer
- For Use With Ferrous and Non-Ferrous Metal Alloys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renewable Lubricants
- MFR # 86714
- Zoro # G8724974
- UPC # 096523867145
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
ISO Viscosity Grade | 46 |
Fluid Type | Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc |
Base Oil | Vegetable Oil |
Features | Biobased, Epa And Iso 14000 Compliant, Low Toxicity, More Fire Resistant, No Hazardous Volatile Organic Compounds(Voc), Renewable, Safer |
For Use With | Ferrous and Non-Ferrous Metal Alloys |
Base | Vegetable Oil |
Physical Form | Liquid |
Flash Point | 250 Degrees C |
Cutting Fluid Sub-Category | Cutting Oils |
Container Type | Pail |
Standards | ASTM D-5864, EAL, ISO 15380, VGP |
Color | Yellow |
Application | and thread cutting and tapping. This product replaces the use of products that contain chlorinated paraffin additives., drilling, grinding, light and medium duty broaching, Milling, turning |
SAE Grade | 30 |
Specific Gravity | 0.89 |
Item | Cutting Oil |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Fluid Properties | Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free |
Container Style | Pail |
Viscosity Index | 202 |
Viscosity @ 40C | 45.7 cSt |
Viscosity @ 100C | 9.6 cSt |
Description
Cutting Oil, Container Size 5 gal, Pail, Yellow, Application and thread cutting and tapping. This product replaces the use of products that contain chlorinated paraffin additives., drilling, grinding, light and medium duty broaching, Milling, turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXECON 3/8" X 10' Red Nitrile Air And Water Hose 300 Psi Cpld M+M (MAX03830-10-12)
- MILTON A Style Coupler, 1/4" Hose Barb, PK10 (776-4)
- PARKER Filter/Regulator/Lubricator, 1/4", NPT (14G11B18F0GD)
- WEATHERHEAD Fitting C5405X16 1In Tubex1In Pipe (C5405X16)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86834)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (87414)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (86854)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86804)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86733)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86833)
- PERMATEX Permatex Automotive Valve Gringing Compound 3oz Tube (80037)
- Renewable Lubricants Cutting, Tapping, and Grinding Fluids